Pet-Friendly Ice Melt - 50 lb Bag

Safer for pets, patios and ponds.
  • Melts ice up to -12°F.
  • Gentler on pets' paws than ice melt containing calcium chloride.
  • Use with Scoop and Ice Melt Spreaders.
  • Keep ice melt bags dry in Jumbo Storage Bins.

    Free Offer
    FREE Scoop with $150+ order of Pet-Friendly Ice Melt.
    Use sale code SP215 at checkout.
MODEL
NO.
DESCRIPTION SIZE PRICE PER BAG ADD TO
CART
1 5+
S-26568 Pet-Friendly Ice Melt 50 lb. Bag $33 $31  Temp Unavailable 
DIMENSIONS:
  • Bag: 26 x 15 x 3" (L x W x H)
SHELF LIFE:
  • Unopened: Approximately 2 years
FEATURES:
  • Reduces damage to grass, trees and shrubs.
APPEARANCE:
  • Granular shape
  • Dyed green
    • Chemically formulated to fade in sunlight and moisture. 
    • Will not cause permanent staining.
USAGE:
  • Recommended Use: 1 - 4 lbs per 500 sq ft
  • Will not Harm:
    • Unfinished wood
    • Rubber
    • Asphalt, blacktop or brick.
    • Plants or grass if used as directed.
    • Powder coated steel.
    • Sealed stained deck with stainless steel joints.
  • Not Recommended for:
    • Concrete less than 2 year old.
    • Porous/Painted surfaces
    • Aluminum surfaces
  • Animal Contact:
    • Non-toxic, but contact with eyes may cause irritation.
    • Ingestion may cause stomach irritation.
    • Dry skin may result from prolonged exposure.
  • Safe to use after being frozen.
    • Product will become clumpy.
    • Break up clumps before using.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
09/25/2026 06:15:55 PM; USWEB13