Loctite® Pipe Thread Sealant 567™ - High Temperature

Seals metal pipes and fittings to prevent liquid and gas leaks.
  • Performs in extreme temperatures.
  • For coarse threaded pipes up to 3” in diameter.
  • Temperature range -65º to 400ºF.
  • White, high-viscosity liquid.
MODEL
NO.
DESCRIPTION TYPE STRENGTH COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-26566 567™ High Temperature Low White 50 mL $37 $36 $35  ADD
USAGE:
  • Recommended Primer: Loctite® 7088, 7649 or 7471
  • Requires no mixing.
SPECIFICATIONS:
  • Viscosity: 540,000 cP
  • Pressure Resistance: 10,000 psi
  • UL listed
  • ABS & CFIA approved.
  • NSF/ANSI 61
MODEL NUMBER:
  • Loctite®: 56747
SHELF LIFE:
  • 24 months from date of manufacture.
PACKAGING:
  • Bottles are not completely filled by design to prevent the liquid from curing.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 04:19:36 AM; USWEB9