Loctite® Pipe Thread Sealant 577™ - General Purpose

Seals metal pipes and fittings to prevent liquid and gas leaks.
  • For coarse threaded pipes up to 3 1/8” in diameter.
  • Temperature range -65º to 300ºF.
  • Yellow, high-viscosity liquid.
MODEL
NO.
DESCRIPTION TYPE STRENGTH COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-26564 577™ General Purpose Medium Yellow 50 mL $41 $40 $39  ADD
USAGE:
  • Recommended Primer: Loctite® 7088, 7649 or 7471
  • Requires no mixing.
SPECIFICATIONS:
  • Viscosity: 540,000 cP / 80,000 Thixotropic
  • Pressure Resistance: 10,000 psi
MODEL NUMBER:
  • Loctite®: 21456
SHELF LIFE:
  • 24 months from date of manufacture.
PACKAGING:
  • Bottles are not completely filled by design to prevent the liquid from curing.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 07:39:47 PM; USWEB11