Loctite® Retaining Compound 620™ - High Temperature

Fills gaps to secure unthreaded cylindrical metal parts.
  • For assemblies exposed to high temperatures.
  • High strength. Prevents loosening from shock and vibration.
  • Temperature range -65º to 450ºF.
  • Green, high-viscosity liquid.
MODEL
NO.
DESCRIPTION TYPE FIXTURE
TIME
COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-26563 620™ High Temperature 60 mins. Green 50 mL $73 $72 $71  ADD
SPECIFICATIONS:
  • Maximum Gap Fill: 0.015" (0.38mm)
  • Viscosity: 8,500 cP
  • Shear Strength: 3,800 psi
  • Full Cure: 24 hours
  • CFIA & ABS approved.
MODEL NUMBER:
  • Loctite®: 135514
SHELF LIFE:
  • 24 months from date of manufacture.
PACKAGING:
  • Bottles are not completely filled by design to prevent the liquid from curing.
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 08:04:11 PM; USWEB5