Loctite® Retaining Compound 638™ - High Viscosity

Fills gaps to secure unthreaded cylindrical metal parts.
  • Fills larger gaps when assembling loose-fitting parts.
  • High strength. Prevents loosening from shock and vibration.
  • Temperature range -65º to 355ºF.
  • Green, high-viscosity liquid.
MODEL
NO.
DESCRIPTION TYPE FIXTURE
TIME
COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-26561 638™ High Viscosity 4 mins. Green 50 mL $81 $80 $79  ADD
SPECIFICATIONS:
  • Maximum Gap Fill: 0.010" (0.25mm)
  • Viscosity: 2,500 cP
  • Shear Strength: 4,500 psi
  • Full Cure: 24 hours
  • NSF P1 & CFIA approved
MODEL NUMBER:
  • Loctite®: 1835936
SHELF LIFE:
  • 24 months from date of manufacture.
PACKAGING:
  • Bottles are not completely filled by design to prevent the liquid from curing.
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 09:18:18 PM; USWEB33