Loctite® Retaining Compound 609™ - Low Viscosity

Fills gaps to secure unthreaded cylindrical metal parts.
  • Flows into tighter voids on close-fitting parts.
  • High strength. Prevents loosening from shock and vibration.
  • Temperature range -65º to 300ºF.
  • Green, low-viscosity liquid.
MODEL
NO.
DESCRIPTION TYPE FIXTURE
TIME
COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-26560 609™ Low Viscosity 10 mins. Green 50 mL $64 $63 $62  ADD
SPECIFICATIONS:
  • Maximum Gap Fill: 0.006" (0.15mm)
  • Viscosity: 125 cP
  • Shear Strength: 2,300 psi
  • Full Cure: 24 hours
  • Meets:
    • Mil-R-46082B
    • ASTM-D-5363
MODEL NUMBER:
  • Loctite®: 135512
SHELF LIFE:
  • 24 months from date of manufacture.
PACKAGING:
  • Bottles are not completely filled by design to prevent the liquid from curing.
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 09:16:23 PM; USWEB25