Titebond® Ultimate Wood Glue - 1 Gallon

Creates a permanent bond. Repair furniture, assemble door frames and build cabinets.
  • Waterproof. Longer set time. Strongest bond.
  • Sandable, paintable, cleans up with water.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER BOTTLE (MIN. 2) IN STOCK
SHIPS TODAY
2 6+
S-26550 Ultimate 1 Gallon 2 $48 $47  ADD
MATERIAL:
  • Advanced Proprietary Polymer
TEMPERATURE: 
  • Application: Above 47° F
  • Flashpoint: >200° F
COLOR:
  • Tan
  • Dried: Light brown
USAGE:
  • Total Work Time: 20 - 25 minutes
    • Open Work Time: 8 - 10 minutes
  • Clamp Pressure:
    • Soft Woods: 100 - 150  psi
    • Medium Woods: 125 - 175 psi
    • Hard Woods: 175 - 250 psi
SPECIFICATIONS:
  • Meets ASTM D-4236
  • Passes ANSI/HPVA Type I water-resistance.
  • Calculated VOC: 0.0105 g/l
  • Solids: 52%
  • Viscosity: 4,200 cps
  • pH: 2.5
SHELF LIFE:
  • 24 months in tightly closed containers at room temperature.
CLEANING INSTRUCTIONS:
  • Use a damp cloth while glue is wet.
  • Scrape off and sand dried excess. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 11:20:19 PM; USWEB25