Mighty Line® Deluxe Safety Message Tape - "Caution Do Not Enter", 3" x 100'

Warn employees and visitors of potential warehouse hazards.
  • Beveled edges prevent tearing by forklifts or floor scrubbers.
  • Heavy-duty PVC tape. Sticks tight, removes cleanly.

    Special Offer
    Pay only $300 for Deluxe Safety
    Tape Applicator
    with order of 3 or
    more rolls of Deluxe Safety Tape.
MODEL
NO.
SIZE MESSAGE MIL LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2+
S-26545 3" x 100' "Caution Do Not Enter" 50 9 $180 $165  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 1/2"
MATERIAL:
  • Adhesive: Rubber based
THICKNESS:
  • Actual: 50 - 65 mil
SHELF LIFE:
  • 12 months
COMPATIBILITY:
  • Not compatible with H-418 Safety Tape Applicator.
TEMPERATURE:
  • Apply to clean, dry concrete floors above 55° F.
  • Performance: -32° to 150° F
FEATURES:
  • Easy to clean.
  • Durable and scuff resistant surface.
  • Poly release liner.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 02:17:59 PM; USWEB33