Zinsser® Waterproofing Paint - 1 Gallon

Stop water in its tracks. Creates a waterproof barrier on interior or exterior concrete walls and masonry.
  • Water-based formula. Low odor and mildew resistant.
  • Resists up to 20 lbs. of water pressure.
  • Paintable.
  • One gallon covers 100 sq. ft. Fast drying. Recoat in 2-3 hours.
  • Easy brush, spray or roller application. Rollers and Brushes, sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SIZE COLOR WT.
(LBS.)
QTY./
CTN.
PRICE PER CAN IN STOCK
SHIPS TODAY
2 4+
S-26537 Waterproofing Paint 1 Gallon White 14 2 $60 $58  ADD
USAGE:
  • Apply to a clean, dry surface; free of efflorescence, mold or algae.
  • Mix thoroughly. Do not thin.
  • Air, surface, and material temperatures need to be between 50° - 90° F and relative humidity less than 85% before applying.
  • Protect from rain for 8 hours after applying.
  • Full Cure: 7 - 14 days
SPECIFICATIONS:
  • Meets:
    • ASTM D-7088 Resistance to hydrostatic pressure.
    • ASTM D-6904 Resistance to wind driven rain.
    • ASTM D-5590 Fungal defacement test.
  • VOC: .83 lbs/gallon (100 grams/liter) 
MODEL NUMBER:
  • Rust-Oleum®: 270267
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 10:54:40 AM; USWEB32