Carbon Dioxide Fire Extinguisher - 20 lb

RECHARGEABLE

Extinguish flammable liquid fires in gasoline and paint storage areas.
Made in the USA
MODEL
NO.
CAPACITY UL
RATING
SIZE
W x D x H
DIAMETER PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-26492 20 lbs. 10B:C 13 x 8 x 30" 8" $535 $525  ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
DIMENSIONS:
  • Diameter: 8"
  • Height (Actual): 26 1/2"
FEATURES:
  • Range: 3 - 8'
  • Discharge Time: 19.2 seconds
MATERIAL:
  • Valve: Chrome-plated brass
TEMPERATURE:
  • -22° to 120° F
USAGE:
  • Does not have an expiration date.
  • Owner's Manual: May be in the form of a QR code printed on the shipping carton.
  • Inspection Tags:
    • Contact local fire extinguisher inspection company for inspection and official inspection certificate.
    • Regulations will vary by region. Contact local Fire Marshall for specific regulations.
    • Must be inspected yearly to maintain compliance.
  • Recharging:
    • Contact local Fire Extinguisher company to recharge.
  • Disposal:
    • Contact local Fire Dept, Sanitation Dept or Environmental Protection Dept to find out what local laws stipulate.
MOUNTING HARDWARE:
  • Wall Mounting Bracket:
    • Bracket is for wall mounting only.
    • Mounting screws not included.
SPECIFICATIONS:
  • ANSI compliant
  • UL/CUL rating listed on extinguisher.
SHIPPING:
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-9421 Fire Extinguisher Bracket - 30 lb Heavy Duty Vehicle Mount
PARTS:
  • H-9420 Fire Extinguisher Bracket - 30 lb Standard Wall Mount
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 11:18:46 PM; USWEB13