Glass Dropper Caps - Graduated, 20⁄400, 75 mm

Precisely dispense oils and medicines one drop at a time.
  • Dropper marked at 0.25 mL intervals up to 1 mL.
  • Includes glass dropper with attached black polypropylene cap.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
DROPPER
LENGTH
QTY./
CASE
PRICE PER CAP IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-26489 20/400 75 mm 100 $.55 $.50  ADD
DIMENSIONS:
  • Pipette (Length): 75 mm (2.95")
  • Cap (Diameter): 0.9"
MATERIAL:
  • Bulb: Silicone
  • Pipette: Type I Glass
COMPATIBILITY:
  • Works with 1 oz Clear and Amber Glass Boston Round Bottles.
CAPACITY:
  • Pipette: 0.75 cc's of liquid
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 04:54:14 PM; USWEB9