Tamper-Evident Deli Containers - 8 oz

Leak-resistant locking lid. Package pickles, soup and salsa. Tear tab to open.
  • Heavyweight polypropylene. Dishwasher safe.
  • Handles temperatures from 35° to 180°F.
  • FDA and USDA compliant.
  • Lids sold separately.

    Tamper evident deli lid
MODEL
NO.
CAPACITY DIMENSIONS
DIAM. x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-26451 8 oz. 4 1/2 x 2" 500 $140 $135  ADD
DIMENSIONS: 
  • Height (Actual): 1.65" 
  • Diameter: 
    • Top (Actual): 4.65"
    • Bottom: 4"
TEMPERATURE: 
  • Temperature performance may vary depending on application. 
RECYCLING: 
  • RIC (Resin Identification Code): #5 
USAGE: 
  • Microwave safe
  • Dishwasher: Top shelf recommended
SPECIFICATIONS: 
  • BPA Free 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 03:35:36 PM; USWEB33