Food Baskets - 9 x 6 x 2", Red

Serve sandwiches, sides and appetizers. For sports bars, drive-ins and diners.
  • Sturdy, reusable plastic. Stands up to everyday use.
  • Dishwasher and microwave safe.
  • Use with Wax Basket Liners, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
S-26435R Basket 9 x 6 x 2" 36 $30 $28  ADD
DIMENSIONS: 
  • Actual: 9 3/8 x 6 1/4 x 1 7/8" (L x W x H)
TEMPERATURE: 
  • Heat Lamp Safe up to: 150° F 
  • Maximum: 180° F
SPECIFICATIONS:
  • BPA free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 05:34:10 AM; USWEB27