Compostable Sugarcane Bowls - 12 oz

Environmentally friendly. Made from renewable sugarcane fiber.
  • Strong and durable for hot and cold foods.
  • Cut resistant, microwavable and freezer safe.
  • BPI certified compostable.
MODEL
NO.
SIZE DESCRIPTION QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-26423 12 oz. Sugarcane Bowl 1,000 $100 $95  ADD
DIMENSIONS: 
  • Diameter (Actual): 6.3"
  • Height: 1.6"
SPECIFICATIONS: 
  • Meets: ASTM D6400 and D6868 
    • Commercially compostable only. Facilities may not exist in all areas. 
  • No intentionally added PFAS.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/12/2026 10:41:00 AM; USWEB9