Kask Type 2 Helmet - Vented, Black

CUSTOM FIT

Custom fit helmet provides maximum protection against lateral impact.
  • Recommended for contractors and power line workers.
  • Comfortable 6-point padded suspension.
  • Smooth ratchet and adjustable chin strap keeps helmet secure.
  • Heavy duty polypropylene shell.
  • Moisture-wicking sweatband and liner.
  • 8 cooling vents for added comfort.
  • Helmet Accessories available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ADJUSTMENT
STYLE
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
S-26412BL Vented Ratchet $190 $185  ADD
Meets ANSI Z89.1-2014
DIMENSIONS:
  • Front Brim (Depth): 1/2"
SIZE:
  • Adjusts from 6 1/2 to 7 7/8"
SHELF LIFE:
  • 5 year service life from date of first use.
TEMPERATURE:
  • Tested up to 140° F.
SPECIFICATIONS: 
  • Meets:
    • ANSI Z89.1 Type 1 & 2, Class C Standards
    • Energy Absorption Capacity (Clause 4.2.1.2 Front, 4.2.1.3-Side, 4.2.1.4-Rear) and Retention System (Clause 4.2.3); Strength (Clause 4.2.4); and Effectiveness of EN12492. 
  • OSHA Approved 
MODEL NUMBER: 
  • Zenith X2 Air
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-26413 Sun Shield for Kask Type 2 Helmets
  • S-26414 Clear Eye Visor for Kask Type 2 Helmets
  • S-26415 Silver Mirror Eye Visor for Kask Type 2 Helmets
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/19/2026 11:42:50 PM; USWEB25