Loctite® Instant Adhesive 480™ Black Prism®

For parts subject to shock, impact, vibration and humidity.
  • Toughened adhesive.
  • Resists heat and moisture when assembling tight-fitting parts.
  • Temperature range -65º to 250ºF.
  • Black, low-viscosity liquid.
MODEL
NO.
DESCRIPTION TYPE WORKING TIME COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-26382 480™ Toughened 90 secs. Black .7 oz. $39 $38 $37  ADD
SHELF LIFE:
  • 18 months
APPEARANCE:
  • Black liquid.
SPECIFICATIONS:
  • Cure Time: 24 hours
PACKAGING:
  • Bottle will appear half full. Contains the correct amount of product.
TEMPERATURE:
  • Storage: 35° - 46° F, Dry location.
FEATURES:
  • Requires no mixing.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 04:17:38 AM; USWEB29