Loctite® Instant Adhesive 414™ Super Bonder®

Bonds most surfaces, including galvanized metal, porous wood and fabric.
  • General purpose adhesive.
  • Bonds plastics with good resistance to weather and humidity.
  • Temperature range -65º to 250ºF.
  • Clear, low-viscosity liquid.
MODEL
NO.
DESCRIPTION TYPE WORKING TIME COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-26379 414™ General
Purpose
15 secs. Clear 1 oz. $39 $38 $37  ADD
SHELF LIFE:
  • 21 months
APPEARANCE:
  • Transparent, colorless to straw colored liquid.
SPECIFICATIONS:
  • Cure Time: 24 hours
PACKAGING:
  • Bottle will appear half full. Contains the correct amount of product.
TEMPERATURE:
  • Storage: 35° - 46° F, Dry location.
FEATURES:
  • Requires no mixing.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 04:17:38 AM; USWEB25