Natural Cylinder Bottles Bulk Pack - 16 oz, Standard Cap

Store/dispense liquids with these refillable containers.
  • For use in cosmetics, pharmaceuticals and laboratories.
  • Made of translucent, impact-resistant HDPE.
  • Standard cap with ribbed, easy-grip sides.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-26361B 16 oz. 13/16" 28/400 243 $.49 $.46  ADD
DIMENSIONS:
  • Cap (Diameter): 1.215"
MATERIAL:
  • Cap: Polypropylene with polyethylene foam liner.
PACKAGING:
  • Bottles and caps packaged separately.
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-17980 Ribbed Polypropylene Caps - 28/400, White
  • S-17980B Ribbed Polypropylene Caps Bulk Pack - 28/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/24/2026 07:05:31 AM; USWEB25