Boston Round Squeezable Bottles Bulk Pack - 8 oz

Dispense precise amounts of adhesives, dyes and paints.
  • Soft, translucent LDPE bottles.
  • Suitable for dropper applications.
  • FDA compliant.
  • Yorker caps and tips included.
MODEL
NO.
SIZE TIP
DIAM.
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-26337B 8 oz. .03" 24/410 350 $1.26 $1.18  ADD
DIMENSIONS:
  • Height with Cap: 6 15/16"
  • Cap (Diameter): 1.08"
TEMPERATURE:
  • Maximum: 100° F
COMPATIBILITY: 
FEATURES:
  • Spout opening can be enlarged by cutting with scissors.
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • BPA Free
PACKAGING:
  • Bottles and caps packaged separately.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-18809 Yorker Caps and Tips - 24/410
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 01:04:32 PM; USWEB25