Boston Round Squeezable Bottles - 1 oz

Dispense precise amounts of adhesives, dyes and paints.
  • Soft, translucent LDPE bottles.
  • Suitable for dropper applications.
  • FDA compliant.
  • Yorker caps and tips included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE TIP
DIAM.
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-26292 1 oz. .03" 20/410 72 $.80 $.75  ADD
DIMENSIONS:
  • Height with Cap: 3 7/8"
  • Cap (Diameter): 1"
TEMPERATURE:
  • Maximum: 100° F
FEATURES:
  • Spout opening can be enlarged by cutting with scissors.
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • BPA Free
PACKAGING:
  • Caps screwed onto bottles.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-26293 Yorker Caps and Tips - 20/410
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 01:04:32 PM; USWEB25