Avery 3-Ring Heavy Duty View Binder - 1⁄2", White

Organize and store operating procedures, manuals and reports.
  • Reinforced polypropylene resists cracking and splitting.
  • D-shaped rings. One-touch open/close.
  • Clear pocket on front, back and spine.
  • Four clear interior pockets.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION RING
SIZE
SHEET
CAPACITY
QTY./
CTN.
PRICE PER BINDER (MIN. 4) COLOR IN STOCK
SHIPS TODAY
4 8 12+
S-26243W Heavy Duty
View Binder
1/2" 135 4 $12 $11 $10 binders ADD
DIMENSIONS:
  • Ring Size (Actual): 0.65"
  • Outside: 10 3/4 x 11 5/8 x 1 5/16" (W x H x D)
THICKNESS:
  • Chipboard: 0.089"
  • Poly: 0.006"
MATERIAL:
  • Recycled Content (Post-consumer): Minimum 38% 
FEATURES:
  • DuraHinge™
  • Rings:
    • Size in the chart refers to length of the ring's flat section.
    • Locking EZD
    • One-touch open/close.
    • Back mounted
CAPACITY:
  • Holds (135) 8 1/2 x 11" documents.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 05:12:11 AM; USWEB5