Endless Sling - 1" x 4'

Attach to cranes to lift pipes, beams, air compressors and bronze buffalos.
  • Increase stability and balance when lifting long, irregular loads.
  • Rotate wear points to extend life. Exposed yarn indicates time for replacement.
  • Double-wall polyester webbing resists stretching.
  • Lift thousands of pounds.
  • Won't mar or scratch fragile items.

    Slings
MEETS OR EXCEEDS OSHA AND ASME B30.9 STANDARDS
MODEL
NO.
COLOR SIZE
W x L
RATED CAPACITIES (LBS.) PRICE EACH IN STOCK
SHIPS TODAY
BASKET CHOKER VERTICAL 1 4+
S-26237 Green 1" x 4' 10,600 4,200 5,300 $30 $29  ADD
DIMENSIONS:
  • Diameter Under Load: 1 3/8"
THICKNESS:
  • 7/8"
SPECIFICATIONS:
  • Endless (Type 5)
NOT INCLUDED:
  • Metal clip/hook
APPEARANCE:
  • Tag on product includes part number, weight capacities, and serial number.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/04/2026 09:56:40 AM; USWEB14