Realtree® Hoodie - Green, 2XL

Comfortable for morning dog walks or chilly campfire nights.
  • Warm polyester fleece with pass-through pocket.
  • Large screen-printed logo on chest.
  • Camo side accents and hood lining.
  • Machine washable.

    FREE OFFER
    Free upon request with any
    Uline order of $750 or more.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE
EACH
COLOR SIZE IN STOCK
SHIPS TODAY
S-26217G-2X Camo Hoodie $50  ADD
Imported.
SIZE:

Chest
(Circumference)
Body LengthSleeve Length
Large49"29"35"
XL53"30"36"
2X57"31"37"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/10/2026 09:42:33 AM; USWEB27