Split Loom Tubing - 3⁄8"

Stop chipmunks from chewing outdoor cords.
  • Recommended for automotive, construction and industrial applications.
  • Rigid polypropylene for the outdoors. Impact and abrasion resistant.
  • Split along length for easy cord installation.
  • Cut to desired length.
MODEL
NO.
DESCRIPTION SIZE
DIAMETER x L
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-26181 Split Loom 3/8" x 100' $30 $28 $26  ADD
DIMENSIONS: 
  • Diameter: 
    • Outside (Actual): 0.4"
    • Inside: 0.3"
TEMPERATURE: 
  • Operating: 32° - 176° F 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 11:01:00 PM; USWEB29