Uline Top Dog Duct Tape - 3" x 30 yds, Silver

Everyone's favorite fix-all duct tape. Great for bundling, sealing and holding applications.
  • Double-thick adhesive sticks to rough concrete, stone or dirty machinery.
  • Polyethylene-coated cloth backing with natural rubber adhesive.
  • All-weather performance from 32° to 200°F.
  • 50 lb. tensile strength.

    Uline Top Dog Duct Tape

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 4 8 1+ CASE(S)
S-26093SIL 3" x 30 yds. 16 16 $18 $17 $16 $15 rolls ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Natural rubber
  • Backing: Waterproof polyethylene film with a cloth carrier.
SHELF LIFE:
  • 1 year in cool dry area out of direct sunlight.
USAGE:
  • Works in cold temperatures.
  • Use on rough or dirty surfaces.
  • For heavy duty repairs.
COMPATIBILITY:
  • Not compatible with handheld dispensers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/02/2026 12:18:20 AM; USWEB26