Uline Professional Electrical Tape - 34" x 22 yds, White

Electrical tape for splicing and insulating wires up to 600V.
  • All-weather, UV resistant and flame retardant.
  • Includes plastic storage case.
  • Rubber adhesive with soft polyvinyl chloride film backing. 1" core.
  • Handles temperatures from 0º to 220ºF.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL
(SOLD IN MULT. OF 10)
COLOR IN STOCK
SHIPS TODAY
10 100 200+
S-26039W 3/4" x 22 yds. 7 100 $2.80 $2.50 $2.25  ADD
UL LISTED
DIMENSIONS:
  • Roll Diameter: 3"
MATERIAL:
  • Matte finish
SHELF LIFE:
  • 1 year
PROPERTIES:
  • Adhesion: 16 oz/in
  • Tensile Strength: 14 lbs/in
  • Elongation: 200%
  • Dielectric at Break: 1,000 volts/mil
SPECIFICATIONS:
  • UL 510 and CSA 22.2 listed
  • RoHS 2011/65/EU (2015/863/EU)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/26/2026 11:12:56 PM; USWEB5