Mighty Line® Deluxe Safety Windows - 5 12 x 8 12", Green

Color-code to identify priority items or assign date codes.
  • Adhesive frame with non-stick transparent window won't ruin signage.
  • Heavy-duty PVC. Sticks tight, removes cleanly.
  • Rounded corners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
WINDOW
SIZE
OVERALL
SIZE
MIL QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 2+
S-26004G 1/2 x 1/2" 1/2 x 12 1/2" 30 10 $80 $75  ADD
THICKNESS:
  • Window: 20 mil
  • Border with Liner: 32 mil
  • Border without Liner: 29 mil
MATERIAL:
  • Adhesive: Rubber based
  • Release Liner: Plastic
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Apply to clean, dry concrete floors above 55° F.
FEATURES:
  • Easy to clean.
  • Durable and scuff resistant surface.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/10/2026 09:56:09 AM; USWEB31