Warehouse Location Signs - "6"

Mark and identify aisles, dock doors and skid locations.
  • Durable overlaminated vinyl withstands heavy traffic.
  • Easy peel-and-stick acrylic adhesive stays put.
  • Bright 10 x 7" yellow background.
  • Combine numbers for volume pricing.
  • Kits available. Order S-26001 (Numbers) or S-26002 (Letters).

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION QTY./
PACK
PRICE PER PACK SELECT
NUMBER
IN STOCK
SHIPS TODAY
1 3 5+
S-25999-6 8" Single Number 5 $45 $42 $40  ADD
DIMENSIONS:
  • Overall (Actual): 9 3/8 x 6 1/2" (L x W)
THICKNESS:
  • 12.5 mil
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 40° F
  • Performance: 40° - 180° F
USAGE:
  • Recommended for indoor floors with smooth surfaces.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/05/2026 02:22:22 AM; USWEB13