Showa® 377 Foam Nitrile Coated Gloves - Large

OILY / WET GRIP

Full nitrile coating provides back-of-hand protection. For concrete work and brick laying.
  • Protects against liquids, oil and chemicals.
  • Foam nitrile palm for excellent grip in wet conditions.
  • Form-fitting seamless knit liner.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    CARTON
    PRICE PER CARTON SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-25944-L Showa® 377 12 Pair $95 $90  ADD
    APPEARANCE: 
    • Overedge Color: Red
    THICKNESS: 
    • 13 gauge
    MATERIAL: 
    • Cuff contains natural rubber latex. 
    SPECIFICATIONS: 
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 6
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    08/10/2026 08:58:07 AM; USWEB25