Solo® Crystal Clear Plastic Cup Lids - 9 & 12 oz

Fits tight to prevent spills.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-25885 Flat Lid 9/12 oz. 1,000 $52 $50  ADD
DIMENSIONS:
  • Height: 3/8"
  • Diameter: 3 3/4"
MATERIAL:
  • PET (Polyethylene Terephthalate)
  • RIC (Resin Identification Code): #1
TEMPERATURE: 
  • -22° to 151° F 
PACKAGING:
  • 10 Sleeves; 100 Lids per sleeve.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 01:14:39 PM; USWEB33