Smooth Polypropylene Caps - 33400, White

Fresh caps for your glass or plastic containers. Use cap size column to determine your size.
  • General purpose polypropylene.
  • Continuous thread with smooth sides for a high-end look.
  • Polyethylene foam liner.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
QTY./
CASE
PRICE PER CAP CAP
COLOR
IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25870W 33/400 150 $.11 $.10  ADD
DIMENSIONS:
  • Outside (Diameter): 1 3/8"
  • Height: 1/2"
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/05/2026 09:58:53 AM; USWEB13