Lever Lock Lid for Lined Lever Lock Steel Drum

  • Quick-locking lid for easy access.
  • Use with S-25833 Lined Lever Lock Steel Drum.

    Includes:
    • (1) Lid
    • (1) Lever Lock Ring
    • (1) Gasket
MODEL
NO.
DESCRIPTION PRICE
EACH
IN STOCK
SHIPS TODAY
S-25834 Lever Lock Lid $116  ADD
Ships from Uline IL, NV, TX
DIMENSIONS:
  • Vent Openings: One 2" for pouring, One 3/4" vent.
MATERIAL:
  • 20 gauge steel
COMPATIBILITY:
  • Compatible with H-1552 Drum Plug Opener.
SPECIFICATIONS:
  • UN rating of the drum is void when using this lid.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 11:00:56 AM; USWEB33