Splash Hog Urinal Screen - Mango

Reduces splash-back. Deodorizes up to 60 days.
  • Keeps restroom clean and smelling fresh.
  • Easy to install. Held in place by 3 strong suction cups.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION QTY./
CASE
PRICE PER CASE STYLE IN STOCK
SHIPS TODAY
1 3 6+
S-25752MANGO Splash Hog Screen 6 $56 $54 $52  ADD
DIMENSIONS:
  • Maximum: 14 3/4 x 6 1/2 x 3/4" (L x W x H)
MATERIAL:
  • EVA (Ethylene Vinyl Acetate)
FEATURES:
  • Can be used in Waterless Urinals.
  • Contains an enzymatic drain cleaner to reduce build-up down the line.
APPLICATION:
  • Suction cups stick best when urinal wall is damp.
SPECIFICATIONS:
  • VOC Compliant, no ozone depleting ingredients.
    • Can be sold in all 50 states.
PACKAGING:
  • Individually wrapped
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 08:45:10 PM; USWEB8