Universal Mobile Can with Wheels Spill Kit - 35 Gallon

Fast response for emergency oil, chemical and water-based liquid spills.
  • For small to medium spills in labs and loading docks.
  • Zips around on 8" plastic wheels.

    Includes:
    • (50) 15 x 19" Pads
    • (12) 3" x 4' Sorbent Socks
    • (6) 18 x 18" Pillows
    • (1) pair Nitrile Gloves
    • (1) Emergency Handbook
    • (1) pair Goggles
    • (3) Disposal Bags
MODEL
NO.
DESCRIPTION ABSORPTION
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-25739 35-Gallon Can With Wheels 36 gallon $360 $345  ADD
DIMENSIONS:
  •  H-4202Y Yellow Rubbermaid® Wheeled Can: 
    • Outside: 24 x 18 1/2 x 37 1/2" (L x W x H)
    • Inside: 18 1/2 x 16 1/2 x 34 1/2" (L x W x H)
SHELF LIFE:
  • Sorbents:
    • When Exposed to Continuous UV Light: 6 - 9 months
      • If Not Exposed to Continuous UV Light: 18 months in original packaging
      • Product does not become unusable, but may become brittle and break.
TEMPERATURE:
  • -20° to 150° F
FEATURES:
  • Wheeled Can: HDPE (High Density Polyethylene)
  • Gloves:
    • Size: X-Large
    • Length: 13"
    • 11 mil, unlined powder-free
  • Pads/Socks: Heavy Duty
CAPACITY:
  • 120 lbs
SPECIFICATIONS:
  • Contains UV inhibitors.
  • Compliant with the following OSHA Regulations:
    • 29 CFR 1910.22(a)(2): Keep floors clean and dry.
    • 29 CFR 1910.120(j)(1)(vii): Absorbents and proper containers must be available for spills.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-16223 Uline Economy Safety Goggles - Indirect Vent
  • S-7964XL Uline Chemical Resistant Nitrile Gloves - XL
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 09:22:40 PM; USWEB25