Universal Sorbent Rolls - 30" x 300', Light

Quickly soak up oil, water, coolants and other spills.
  • Low-lint, dimpled material is highly absorbent. 1-ply.
  • Perforated every 30".
  • Use with Sorbent Roll Dispensers.

    Free Offer
    FREE Dispenser with order
    of 3 or more Universal Sorbent Rolls.
    For Wall-Mount Dispenser, use sale code
    SP661 at checkout.
    For Mobile Floor Dispenser, use sale code
    SP660 at checkout.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 4+
S-25737 30" x 300' Light Roll 76 gal. 1 $270 $260 $250  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 14 1/2"
THICKNESS:
  • 1/8"
MATERIAL:
  • Polypropylene
FEATURES:
  • Absorbs all oil-based, water-based and chemical-based fluids.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
USAGE:
  • Can be placed on either side, there is no top or bottom.
  • Not designed for use with highly acidic or highly aggressive chemicals.
  • Not reusable.
  • Not slip resistant.
PACKAGING:
  • Comes bagged in a box.
SHELF LIFE:
  • When Exposed to Continuous UV Light: 6 - 9 months
    • If Not Exposed to Continuous UV Light: 18 months in original packaging
    • Product does not become unusable, but may become brittle and break.
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 09:00:43 PM; USWEB31