Heavy Duty Pre-Stretched Wrap Skid Lot - 51 gauge, 17.3" x 1,500'

Wrap irregular loads with these lightweight rolls. Easy on your back.
  • Clear cast wrap contracts after application to hold loads tight.
  • Recommended for use with Hand Saver Dispenser.
MODEL
NO.
SIZE GAUGE ROLLS/
SKID
SKID PRICE
PER ROLL
SKID
PRICE
IN STOCK
SHIPS TODAY
S-25689S 17.3" x 1,500' 51 96 $17 $1,632 rolls ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Diameter: 6"
MATERIAL:
  • Polyethylene
FEATURES:
  • 2-sided cling
  • Reinforced edges eliminates damage to rolls and allows use of all film.
  • Reduces potential injuries. Apply by walking forwards instead of backwards.
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 02:03:40 AM; USWEB31