Uline HeatGard Gloves - Red, Medium

For hot metal handling. Heat resistant up to 932°F.
  • Aramid exterior, cotton liner.
  • Silicone coating with extra-long cuff. Ambidextrous.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION LENGTH PRICE PER PAIR COLOR SIZE IN STOCK
SHIPS TODAY
1 3+
S-25687R-M HeatGard 13" $22 $19  ADD
DIMENSIONS: 
  • Palm Width: 5 1/2"
  • Extended Cuff Length: 5"
SPECIFICATIONS: 
  • Standard EN 407-2020
    • Contact Heat: Level 4 (932° F)
    • User can handle material directly for up to 15 seconds. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/10/2026 08:38:15 AM; USWEB11