Uline Goatskin Cut Resistant Gloves - XL

Your favorite Uline gloves now with cut protection.
  • For agriculture, construction and pipe installation.
  • Super soft. Excellent dexterity and abrasion resistance.
  • HPPE cut resistant liner with back-of-hand protection.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL PRICE PER PAIR SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 1 3+
    S-25686-X Goatskin CR A5 4 $30 $28  ADD
    MATERIAL: 
    • Outer: 
      • Goatskin 
      • PVC (Polyvinyl Chloride)
    • Liner:
      • HPPE (High Performance Polyethylene)
      • Steel
      • Fiberglass
      • Polyester 
      • Spandex
    SPECIFICATIONS:
    • Standard  ANSI/ISEA 138-2019:
      • Impact Level: 2
    • Standard ANSI/ISEA 105-2016
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    05/22/2026 11:55:42 AM; USWEB34