Uline Impact Cut Resistant Gloves - Large

Your favorite Uline gloves now with cut protection.
  • For masonry, drilling and demolition.
  • Absorbs shock. Padded palm reduces vibrations.
  • HPPE cut resistant liner with back-of-hand protection.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL PRICE PER PAIR SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 1 3+
    S-25684-L Impact CR A3 4 $31 $29  ADD
    MATERIAL: 
    • Synthetic leather palm 
    • HPPE Blend (high Performance Polyethylene)
    FEATURES: 
    • Reinforced thumb crotch
    • Touch screen compatible pointer finger, second finger and thumb. 
    CLEANING INSTRUCTIONS: 
    • Machine wash cold.
    • Do not bleach.
    • Hang to dry.
    • Do not iron.
    SPECIFICATIONS:
    • Meets ANSI/ISEA 102-2016 standard.
    • Standard ANSI/ISEA 138-2019:
      • Impact Level: 2
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/02/2026 07:48:33 AM; USWEB9