Uline Super Gription® Coated Kevlar® Fit Cut Resistant Gloves - Small

Heat and cut protection. Lighter than traditional Kevlar®.
  • For handling hot plastic molds and car parts.
  • Breathable liner with Super Gription® nitrile coating.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-25683-S Kevlar® Fit A4 5 12 Pair $15 $14 $13 pairs ADD
    THICKNESS:
    • 18 gauge
    MATERIAL:
    • Liner: Kevlar
    • Cuff contains natural rubber latex.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 120° F for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 140° F. 
    • Do not bleach.
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    • Standard EN 407-2020: 
      • Contact Heat: Level 1
      • User can handle hot material directly for up to 15 seconds.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/04/2026 03:11:09 AM; USWEB5