Uline Frost Thermal Latex Coated Gloves - XL

Waterproof for winter maintenance down to 20°F.
  • Warm, thermal acrylic liner.
  • Full latex coating is flexible and keeps hands dry.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 1 2+
    S-25681-X Frost Thermal A2 4 12 Pair $74 $70  ADD
    APPEARANCE: 
    • Overedge Color: Gray
    THICKNESS:
    • Outer Liner: 13 gauge
    • Inner Liner: 7 gauge
    MATERIAL: 
    • Liner: 
      • Acrylic
      • Polyester
    • Contains natural rubber latex.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 104° F for 10 minutes. 
    • Rinse with tempered water & tumble dry at a maximum 104° F. 
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 4
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    07/15/2026 08:27:03 PM; USWEB14