DuPont Tyvek® 400 Skid Resistant Shoe Covers - Box of 100 Pair

Provides traction on slick concrete or tile floors. Durable Tyvek® with friction coating.
  • Excellent protection against hazardous dry-dust and aerosols and non-hazardous liquid splash.
  • Tear and water resistant.
  • Elastic ankles. 5" high. Serged seams.
  • All Purpose Dispensers available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE QTY./
BOX
PRICE PER BOX STYLE IN STOCK
SHIPS TODAY
1 3+
S-25639B Skid Resistant
Shoe Cover
One Size
Fits All
100 pairs $205 $195  ADD
THICKNESS: 
  • 7.4 mil 
FEATURES:
  • Also known as Tyvek® 400 FC.
MODEL NUMBER: 
  • DuPont™: FC450SGY000200
MATERIAL:
  • Recycled Content: 0%
USAGE:
  • Not cleanroom certified.
  • Not flame resistant.
  • Not washable.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:09:46 PM; USWEB26