Dickies® Eisenhower Jacket - 2XL

A fan favorite for over 70 years.
  • Recommended for mechanics, electricians and plumbers.
  • Comfortable cotton/poly.
  • Zip front with brass zipper, quilted lining, 1 inside, 3 outside pockets.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-25629-2X Dickies® Jacket $90 $85  ADD
    SIZE: 
    • Men's: 
      • Chest: 50 - 52"
      • Sleeve: 36"
    MATERIAL: 
    • Outer Shell: 65% Polyester, 35% Cotton
    • Insulation: Polyurethane foam 
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    05/30/2026 12:59:54 PM; USWEB9