Class 2 Zipper Hi-Vis Safety Vest - Orange, 2XL/3XL

Class 2 Reflective - Meets Government Regulations

Zipper closure.
  • Breathable polyester mesh.
  • 1 inside pocket.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-25611ORG2X Zipper Vest $11 $10 $9  ADD
Meets ANSI/ISEA 107-2020
DIMENSIONS: 
  • Pocket: 7.5 x 9.4" 
SIZE: 
  • Chest: 48 - 56"
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 05:42:23 AM; USWEB31