Class 2 Zipper Hi-Vis Safety Vest - Orange, S/M

Class 2 Reflective - Meets Government Regulations

Zipper closure.
  • Breathable polyester mesh.
  • 1 inside pocket.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-25611ORG-S Zipper Vest $11 $10 $9  ADD
Meets ANSI/ISEA 107-2020
DIMENSIONS: 
  • Pocket: 6.7 x 8.3"
SIZE: 
  • Chest: 26 - 38"
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/19/2026 06:28:55 AM; USWEB8