Morton® Water Softener Salt Skid Lot - 40 lb Bag

Protect water heaters, pipes and appliances from harmful hard water build up.
  • Removes minerals to soften water.
  • Pellets resist caking and clumping in the tank.
  • Convenient handle and easy-open bag.
MODEL
NO.
DESCRIPTION SIZE QTY./
SKID
SKID LOTS
PRICE PER BAG
IN STOCK
SHIPS TODAY
S-25609S Water Softener Salt Pellets 40 lb. Bags 56 $16  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Bag: 21 x 13 x 4" (L x W x H)
SHELF LIFE:
  • Unopened bag: approximately 2 years
FEATURES:
  • 99.7% Purity
  • Resists bridging and mushing.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 06:26:50 PM; USWEB27