Dymo® Mini Printer Labels - White Paper, 12 x 1"

DYMO authentic direct thermal labels provide excellent printability.
MIN. 2
MODEL
NO.
SIZE
W x H
RECOMMENDED
USES
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 10 20+
S-25520 1/2 x 1" Mini Multi-Purpose 1,000 10 $25 $24 $23 rolls ADD
DIMENSIONS:
  • Core: 1"
MATERIAL:
  • Adhesive: Permanent Acrylic 
  • Matte finish
STYLE:
  • Not perforated between each label.
MODEL NUMBER: 
  • Dymo®: 30333
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -65° to 180° F
USAGE:
  • Remove first wrap of labels to prevent jamming in printer from glue or tape closure.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:20 PM; USWEB12