Uline Industrial Coreless Trash Liners - 1.2 Mil, 6-7 Gallon, Clear

LINEAR LOW DENSITY

Carry a roll wherever you go - on the job site, tailgating or backyard BBQ.
  • Handles heavy items and sharp corners without tearing.
  • Star seal bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-25507C 24 x 23" 6-7 Gallon 1.2 Medium 250 11 $37 $35 $33  ADD
PACKAGING: 
  • 10 rolls/25 Bags per roll, not in a dispenser. 
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
FEATURES:
  • Rolls are perforated.
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 02:19:45 PM; USWEB13