D.O.T. Placard - "Oxygen", Adhesive Vinyl

Recommended for easy identification of hazardous loads.
  • Strong, removable adhesive-backed vinyl.
  • Hazard Class 2.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION TYPE SIZE QTY./
PACK
PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2+
S-2549V Oxygen Adhesive-
backed Vinyl
10 3/4 x 10 3/4" 100 $86 $82  ADD
THICKNESS:
  • Vinyl: 3.2 mil 
  • Polycoated Liner: 90 lb
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONS:
  • Meets HM-215B Requirements
SPECIFICATIONSMETRICIMPERIAL
SIZE27 x 27 cm10 3/4 x 10 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/22/2025 08:11:45 PM; USWEB11