D.O.T. Placard - "Oxygen", Tagboard

Recommended for easy identification of hazardous loads.
  • Flexible tagboard.
  • Hazard Class 2.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION TYPE SIZE QTY./
PACK
PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2+
S-2549T Oxygen Poly-coated
Tagboard
10 3/4 x 10 3/4" 100 $49 $46  ADD
MATERIAL:
  • 15 pt. Semi-gloss, low density folding-carton grade, SBS paperboard.
  • 2 mil laminate with UV inhibitors on printed side.
  • Ink: Water based
  • Back side is not laminated.
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONS:
  • Meets HM-215B Requirements
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/19/2026 11:04:33 PM; USWEB12